ABB SU201M-C1.6 1.6A 1-Pole 10kA SU200M Series C-Character Miniature Circuit Breaker
Description
Miniature Circuit Breaker, Rated Current 16 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Series | SU200M |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 1.6 A | Voltage Rating | 277/480 VAC, 48/96 VDC |
Terminal Connection | Screw | Mounting Type | 35 mm DIN Rail |
Power Rating | 1.8 W | Frequency Rating | 50/60 Hz |
Conductor Size | 18-4 AWG Conductor, 18-8 AWG Busbars | Auxiliary Contacts | Yes |
Trip Type | C-Curve | Temperature Rating | -25 to 55 °C |
Dimensions | 69 mm W x 17.5 mm D x 111 mm H | Degree of Protection | IP20, IP40 |
Environmental Conditions | 25 °C at 95 - 100% Relative Humidity, 55 °C at 90 - 96% Relative Humidity, 3 Pollution Degree | Standards | UL 489 Listed, CSA 22.2 No. 5, IEC 60947-2, VDE, CCC |
Application | Branch Circuit Protection | UPC | 888614422148 |
Packages
1 - UNIT - 1 |