
ABB SU201M-C6 6Amp 1-Pole 480Y/277VAC SU200M Series Miniature Circuit Breaker
Description
Miniature Circuit Breaker, Rated Current 6 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5.The miniature circuit breaker SU200M is ABB’s solution for UL 489 branch circuit protection up to 480 Y/277 V AC and 96 V DC. This circuit breaker is an all-round device for AC and DC applications for universal use in North American and global markets due to its approvals acc. to the international standards UL, CSA and IEC. Moreover, SU200 M is fully compatible with System pro M compact UL 489 accessories.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 6 A |
Voltage Rating | 277/Y480 VAC, 48/96 VDC | Mounting Type | DIN Rail |
Auxiliary Contacts | Yes | Trip Type | C |
Temperature Rating | -25 to 55 °C | Dimensions | 69 mm L x 0.689 in W x 111 mm H |
Standards | UL 489, CSA 22.2 No. 5, IEC 60947-2 | Application | For Branch-Circuit Protection |
UPC | 888614422193 |
Packages
1 - UNIT - 1 |