![abbsu202mc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/366527921.jpg?preset=medium)
ABB SU202M-C1 1A 2-Pole 10kA SU200M Series C-Character Miniature Circuit Breaker
Description
SU 200 M miniature circuit breakers are the ABB solution for branch-circuit protection up to 480Y / 277V ac and 96 V dc in compliance with UL 489 Standards.These switches ensure protection against overcurrents in both alternating current applications both in direct current for machines and automation panels intended for North American and global markets and have approvals obtained in accordance with UL, CSA and IEC standards
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Series | SU200M |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 1 A | Voltage Rating | 277/480 VAC, 48/96 VDC |
Terminal Connection | Screw | Mounting Type | 35 mm DIN Rail |
Power Rating | 1.4 W | Frequency Rating | 50/60 Hz |
Conductor Size | 18-4 AWG Conductor, 18-8 AWG Busbars | Auxiliary Contacts | Yes |
Trip Type | C-Curve | Temperature Rating | -25 to 55 °C |
Dimensions | 69 mm W x 35 mm D x 111 mm H | Degree of Protection | IP20, IP40 |
Environmental Conditions | 25 °C at 95 - 100% Relative Humidity, 55 °C at 90 - 96% Relative Humidity, 3 Pollution Degree | Standards | UL 489 Listed, CSA 22.2 No. 5, IEC 60947-2, VDE, CCC |
Application | Branch Circuit Protection | UPC | 888614422353 |
Packages
1 - UNIT - 1 |