ABB SU202MC35 35A 2-Pole 10kA SU200M Series C-Character Miniature Circuit Breaker
Description
Miniature Circuit Breaker, Rated Current 35 Amps, 2 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 35 A |
Voltage Rating | 277/Y480 VAC, 48/96 VDC | Mounting Type | DIN Rail |
Auxiliary Contacts | Yes | Trip Type | C |
Temperature Rating | -25 to 55 °C | Dimensions | 69 mm L x 1.378 in W x 111 mm H |
Standards | UL 489, CSA 22.2 No. 5, IEC 60947-2 | Application | For Branch-Circuit Protection |
UPC | 888614422513 |
Packages
1 - UNIT - 1 |