ABB PS 3/48/25 H BP-C MCB BUS CUT 3-PHASE AUX BCPD
Description
Busbar for Miniature Circuit Breaker, 48 Pins, 3 Phase, 25 Millimeters Squared Cross Section, Can Be Cut to Length, UL 489
Specifications
| Brand Name | ABB | Item Name | Busbar |
| Number of Poles | 48 | Amperage Rating | 80 A |
| Voltage Rating | 690 VAC/VDC | Connection | Pin |
| UPC | 888614530553 |
Packages
| 1 - UNIT - 1 |