ABB ELECTRIFICATION CANADA INC S803HV-K10 BREAKER 10A 3P 1000VK CURVE IEC
Description
High Performance Miniature Circuit Breaker, Rated Current 10 Amps, 3 Pole, Interrupt Rating 1.5 kA, Thermal Magnetic Trip Curve K, Voltage up to 1,000 VAC
Specifications
Brand Name | Thomas & Betts | Item Name | Miniature Circuit Breaker |
Type | High-Performance | Number of Poles | 3 |
Interrupt Rating | 15 kA | Amperage Rating | 10 A |
Voltage Rating | 1000 VAC | Frequency Rating | 50/60 Hz |
Trip Type | K-Curve/Thermal Magnetic | Temperature Rating | -25 to 60 °C |
Dimensions | 88.5 mm L x 3.7402 in H | Standards | IEC/EN 60947-2 |
UPC | 888614482685 |
Packages
1 - UNIT - 1 |