ABB ELECTRIFICATION CANADA INC S801U-K15 MCB S800 1P K 15A
Description
High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 15 Amps, 1 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 30 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02
Specifications
Brand Name | ABB | Type | High Performance MCB with Cage Terminal |
Number of Poles | 1 | Interrupt Rating | 30 kA |
Amperage Rating | 15 A | Voltage Rating | 240 VAC |
Frequency Rating | 50/60 Hz | Auxiliary Contacts | Yes |
Trip Type | K | Standards | UL 489, IEC 60947-2, CSA 22.2 No. 5-02, cULus, E312425 |
Application | Branch Circuit Protection. Designed for Use in Cable Protection Applications. Example: Control Circuits, Lighting | UPC | 804325372022 |
Packages
1 - UNIT - 1 |