ABB ELECTRIFICATION CANADA INC S802HV-K6 BREAKER 6A 2P 1000VK CURVE IEC
Description
6 A High Performance Circuit Breaker S800HV is designed for voltages of 580/1000 VAC. The small pole width of only 27 mm allows a space saving installation. The current range covers the rated operational current range from 6-125 A with a max. rated short-circuit breaking capacity (Icu) of 4 kA. Due to the high rated operational voltage of 580/1000 VAC the field of application is wide - from underground mining to distributions on high altitudes.
Specifications
Brand Name | Thomas & Betts | Item Name | Miniature Circuit Breaker |
Type | High-Performance | Number of Poles | 3 |
Interrupt Rating | 4 kA at 580/1000 VAC, 15 kA at 600 VAC | Amperage Rating | 6 A |
Voltage Rating | 1000 VAC | Terminal Connection | Cage |
Mounting Type | DIN Rail | Frequency Rating | 50/60 Hz |
Conductor Size | 50 mm² Solid/Stranded, 70 mm² Flexible | Actuator | Toggle |
Trip Type | K-Curve | Temperature Rating | -25 to 60 °C |
Dimensions | 82.5 mm L x 26.5 mm W x 142 mm H | Degree of Protection | IP20, IP40 |
Standards | IEC 60947-2, UL 1077 Listed | UPC | 888614828919 |
Packages
1 - UNIT - 1 |