
ABB 63Amp 50kA 250VDC 4-Pole High Performance Miniature Circuit Breaker
Description
High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 63 Amps, 4 Pole, Trip Curve B, Voltage up to 250 VDC Per Pole, Ultimate Short-Circuit Breaking Capacity 50 kA, EN 60715 for Mounting on DIN Top Hat Rail, IEC/EN 60947-2
Specifications
Brand Name | ABB | Type | High-Leverage |
Number of Poles | 4 | Interrupt Rating | 50 kA |
Amperage Rating | 63 A | Voltage Rating | 250 VDC |
Trip Type | B-Curve, Thermal Magnetic | Standards | IEC/EN 60947-2 |
Application | For Rigid Conduit | UPC | 804325466615 |
Packages
1 - UNIT - 1 |