ABB EP101ULC06 6Amp 10kAIC 1-Pole General Electric E2000 EP100 Series Miniature Circuit Breaker
Description
Miniature circuit breaker, 1-pole. 10 kAIC, 480Y/277 V rating. 6 A current rating. UL 1077 and CSA 22.2 agency/standard approval. Instantaneous 5-10X. Dual AC and DC ratings. Left and right side accessory mounting, up to 4 per side. 35 mm DIN-rail mounting.
Specifications
Brand Name | GE | Item Name | Miniature Circuit Breaker |
Series | EP100 Series | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 6 A |
Voltage Rating | 480Y/277 V | Mounting Type | DIN-Rail |
Standards | CSA 22.2 No. 235-1989, File No. E151139, UL 1077, CE Marked, cURus Listed, CEBEC Listed, KEMA EUR Listed | Application | Industrial Applications |
UPC | 413656868700 |
Packages
1 - UNIT - 1 |