ABB EP101ULC15 15Amp 10kAIC 1-Pole General Electric E2000 EP100 Series Miniature Circuit Breaker
Description
E2000 Miniature circuit breaker. 15 A, 240/415 VAC Un rating, 1-pole. 10 kAIC at 120 or 120/240 VAC. C (5-10X) tripping characteristics. 0.5 to 63 A thermal setting in. 12 V minimum operating voltage. 20000/10000 mechanical or electrical endurance. 95% RH at 55°C tropicalisation according to IEC 60068-2. 25 to 35 mm² terminal capacity flexible or rigid cable. For industrial applications.
Specifications
Brand Name | GE | Item Name | Miniature Circuit Breaker |
Series | EP100 Series | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Frame | E2000 |
Standards | CSA 22.2 No. 235-1989, File No. E151139, UL 1077, CE Marked, cURus Listed, CEBEC Listed, KEMA EUR Listed | Application | Industrial Applications |
UPC | 413656868731 |
Packages
1 - UNIT - 1 |