Abbotsford
gedseha36at0100

ABB SEHA36AT0100 70-100Amp 600VAC 25kAIC 3 Pole General Electric Spectra RMS™ SEH Molded Case Circuit Breaker Frame

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:SEHA36AT0100

Description

Spectraâ„¢ RMS SEH Standard moulded case/industrial circuit breaker. Frame. 100 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SE150 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCAL18 lug. Fixed long time. HACR special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

Packages

1 - UNIT - 1