ABB TMQE32125 200Amp 120/208V 3-Pole GE Distribution Circuit Breaker Stack
Description
Circuit breaker. 3-poles, 120/208 VAC. Bolt-on type. Used with TMPC 200 A modular metering stacks. 125 A main tenant circuit breaker ampere rating. 7 jaw design.
Specifications
Brand Name | GE | Item Name | Tenant Circuit Breaker |
Type | TMQ | Number of Poles | 3 |
Interrupt Rating | 65 kA | Amperage Rating | 125 A |
Voltage Rating | 120/208 VAC | Terminal Connection | Bolt-On |
For Use With | TMPC 200 A Modular Metering Stacks |
Packages
1 - UNIT - 1 |