ABB TMQRHL21125 125Amp 120/240V 2-Pole GE Distribution Circuit Breaker Stack
Description
Circuit breaker. 2-poles, 120/240 VAC, 22 kAIC. Plug-in type. Used with TMPC 125 A modular stacks. 125 A main tenant circuit breaker ampere rating. 5 jaw design.
Specifications
Brand Name | GE | Item Name | Tenant Circuit Breaker |
Type | TMQ | Number of Poles | 2 |
Interrupt Rating | 22 kA | Amperage Rating | 125 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-In |
For Use With | TMPC 125 A Modular Stacks |
Packages
1 - UNIT - 1 |