ABB TMQRL21125 125A 120/240VAC 2-Pole 10kAIC GE Distribution Circuit Breaker Stack
Description
Circuit breaker. 2-poles, 120/240 VAC, 10 kAIC. Plug-in type. Used with TMPC 125 A modular stacks. 125 A main tenant circuit breaker ampere rating. 5 jaw design.
Specifications
Brand Name | GE | Item Name | Tenant Circuit Breaker |
Type | TMQ | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 125 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-In |
For Use With | TMPC 125 A Modular Stacks | UPC | 783164310337 |
Packages
1 - UNIT - 1 |