ABB THQB1120GFEP 20Amp 120Vac, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, GFEP
Description
Q-Line Bolt-on Circuit Breaker with 120 VAC, ground fault circuit interrupters, 1-pole, 20 A rating, wire range 14 to 8 copper, 12 to 8 aluminum and 10 kA interrupting rating.
Specifications
Brand Name | GE | Item Name | Miniature Circuit Breaker with GFCI |
Type | Type THQB | Series | Q-Line |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 VAC |
Mounting Type | Bolt-On | Trip Range | 30 mA |
Phase | 1 | Frequency Rating | 50/60 Hz |
Conductor Size | 12-8 AWG Aluminum, 14-8 AWG Copper | Actuator | Pivot/Toggle |
Housing Material | Plastic | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 10 - 50 °C | Dimensions | 2-3/8 in L x 1 in W x 3-9/32 in H |
Standards | CSA Certified, CSA LR10263, UL Listed, UL E51075 | UPC | 783164060164 |
Packages
1 - UNIT - 1 |