ABB THQB2130GFEP 30Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, GFCI
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.
Specifications
Brand Name | Emerson | Item Name | Miniature Circuit Breaker |
Series | Q-Line | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 30 A |
Voltage Rating | 120/240 VAC | Mounting Type | Bolt-On |
Trip Range | 30 mA | Phase | 1 |
Conductor Size | 14-8 AWG, 12-8 AWG | Trip Type | Non-Interchangeable/Fixed Thermal Magnetic/LIG |
Dimensions | 2 in W x 2-3/8 in D x 3-9/32 in H | Standards | ARRA Compliant, Buy American Act Compliant, RoHS Compliant, CSA File No. LR10263, UL File No. E51075, HACR Rated |
Application | Electrical Distribution and Control | UPC | 783164060249 |
Packages
1 - UNIT - 1 |