ABB THQC2130LL 30Amp 120/240Vac, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker
Description
Miniature circuit breaker. Non-interchangeable LI trip function. Q-line frame. 2-poles, 30 A, 120/240 VAC. Standard continuous current rate. 10 kAIC, 120/240 VAC interrupting rating. Reverse feed. Fixed long time/instantaneous. 1 inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQC | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 30 A |
Voltage Rating | 120/240 VAC | Frame | Q-Line |
Trip Type | Thermal Magnetic | Standards | UL Listed |
UPC | 783164070842 |
Packages
1 - UNIT - 1 |