ABB THQC2140WL 40Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs
Description
Miniature circuit breaker. Non-interchangeable LI trip function. Q-line frame. 2-poles, 40 A, 120/240 VAC. Standard continuous current rate. 10 kAIC, 120/240 VAC interrupting rating. Reverse feed. Fixed long time/instantaneous. 1 inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQC | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 40 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Load Lug |
Frame | Q-Line | Trip Type | Thermal Magnetic |
Standards | UL Listed | UPC | 783164012552 |
Packages
1 - UNIT - 1 |