![ents203c10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669437.jpg?preset=medium)
ABB S203-C10 10Amp 3-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker
Description
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance, Compact Supplementary, Energy Limiting, Circuit Protection | Number of Poles | 3 |
Interrupt Rating | 6 kA | Amperage Rating | 10 A |
Voltage Rating | 277/Y480 VAC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Frequency Rating | 50/60 Hz |
Auxiliary Contacts | Yes | Trip Type | C-Curve |
Temperature Rating | -25 to 55 °C | Dimensions | 2.71 in L x 2.06 in W x 3.46 in H |
Standards | UL 1077, CSA 22.2 No. 235, IEC 60898, EN 60898-1IEC, EN 60947-2UL 1077 | Application | For use with Medium Magnetic Start Up Currents, Example Lighting, Control Panels |
UPC | 662019176888 |
Packages
1 - UNIT - 1 | 36 - UNIT = 36 |