ABB S223-K10 10Amp 3-Pole 10kA K Character S220 Miniature Circuit Breaker
Description
S223-K10 Miniature Circuit Breaker K-Char.,10kA,10A,3P.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance, Compact Supplementary, Energy Limiting, Circuit Protection | Number of Poles | 3 |
Interrupt Rating | 4 kA | Amperage Rating | 10 A |
Voltage Rating | 690 VAC | Trip Type | K-Curve, Thermal Electromechanic |
Dimensions | 3.26 in L x 2.06 in W x 3.34 in H | Standards | IEC 60947-2, VDE 0641 T11, EN 60898-1 |
Application | For Installation, Switch, Controlling and Measuring Units for Commercial and Industrial Apparatus | UPC | 888614190917 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 |