
SIEMENS 5SJ4120-7HG41 BREAKER MINI CCT C 20A1P 240V 14kA D70mm UL489
Description
Miniature circuit breakers are designed to comply with UL 489 and CSA 22.2 No.5-02 standards. Identical screw terminals on both line and load sides terminal. IP20 degree of protection with connected conductors.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Miniature Circuit Breaker | Type | HSJ |
Number of Poles | 1 | Interrupt Rating | 14 kA |
Amperage Rating | 20 A | Voltage Rating | 240 V |
Terminal Connection | Screw | Mounting Type | 35 mm DIN Rail |
Frequency Rating | 50 Hz | Trip Type | Class C |
Standards | CSA 22.2 NO. 5-02, HACR, IEC/EN 60 898, IEC/EN 60 947-2, UL 489 | Application | Branch Circuit Protectors |
UPC | 662643167856 |
Packages
1 - UNIT - 1 |