Abbotsford
sie5sy43607

SIEMENS 5SY43607 MINI CCT BREAKER 400V10kA 60A 3P

Price $766.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:5SY43607

Description

SUPPLEMENTARY PROTECTOR,3P,60A,CURVE C 10 KA, 3-POLE, C, 60 A, T=70 MM CIRCUIT-BREAKER 400 V

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Miniature Circuit Breaker Type Miniature Circuit Breaker
Number of Poles 3 Interrupt Rating 5 kA
Amperage Rating 60 A Voltage Rating 480 V
Terminal Connection Line and Load Side Wire Screw Mounting Type 35 mm DIN Rail
Frequency Rating 50 Hz Trip Type C-Curve, Thermal Magnetic
Standards CSA 22.2 NO. 235, CE, EN 60 898, IEC/EN 60 947-2, UL 1077 Application For Supplementary Protection
UPC 754554889382

Packages

1 - UNIT - 1