
SIEMENS 5SY61117 MINI CCT BREAKER 230/400V 6kA 1P
Description
CIRCUIT BREAKER 230/400V 6KA, 1POLE, C, 5A
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Miniature Circuit Breaker | Type | Miniature Circuit Breaker |
Number of Poles | 1 | Interrupt Rating | 5 kA |
Amperage Rating | 5 A | Voltage Rating | 480 V |
Terminal Connection | Line and Load Side Wire Screw | Mounting Type | 35 mm DIN Rail |
Frequency Rating | 50 Hz | Trip Type | C-Curve, Thermal Magnetic |
Standards | CSA 22.2 NO. 235, CE, EN 60 898, IEC/EN 60 947-2, UL 1077 | Application | For Supplementary Protection |
UPC | 887621572587 |
Packages
1 - UNIT - 1 |