![sie5sy65037](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377900878.jpg?preset=medium)
SIEMENS 5SY65037 MINI CCT BREAKER 230 6kA1+N-POLE
Description
CIRCUIT BREAKER 230V 6KA,1+N-POLE C, 3A, D=70MM
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Miniature Circuit Breaker | Type | Miniature Circuit Breaker |
Number of Poles | 1 | Interrupt Rating | 5 kA |
Amperage Rating | 3 A | Voltage Rating | 480 V |
Terminal Connection | Line and Load Side Wire Screw | Mounting Type | 35 mm DIN Rail |
Frequency Rating | 50 Hz | Trip Type | C-Curve, Thermal Magnetic |
Standards | CSA C22.2 No. 235, IEC/EN 60898-1, IEC/EN 60947-2, UL 1077 | Application | For Supplementary Protection |
UPC | 040892621426 |
Packages
1 - UNIT - 1 |