![sieb2020h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345245583.jpg?preset=medium)
SIEMENS CANADA B2020H 20/20Amp 1-Pole 240V 22kAIC Type BL Bolt-On Tandem Circuit Breaker
Description
Siemens Low Voltage Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex Miniature Circuit Breakers. (2) 20A 1" 120V 22kAIC B L Siemens
Specifications
Brand Name | Siemens | Item Name | Miniature Circuit Breaker |
Type | 2-Circuit, Duplex, Low-Voltage, Tandem | Number of Poles | 1 |
Interrupt Rating | 22 kAIC | Amperage Rating | (2) 20 A |
Terminal Connection | Bolt-On | Trip Type | Thermal Magnetic |
Application | For Commercial, Industrial | UPC | 804766997723 |
Packages
1 - UNIT - 1 |