Abbotsford
sth8562511610300

R STAHL LTD 8562/51-1610-300 BREAKER 1P 30A480-277V 10KA

Inventory
Unavailable for order
Manufacturer:R STAHL LTD
Manufacturer #:8562/51-1610-300

Description

Wide variety of Flameproof branch circuit breakers for, Zone 1 and Division 2 to UL, 489 and CSA C22.2 No. 5. Thermal-magnetic branch circuit breaker protection, 40A max. Mounted under hinged window flaps for easy actuation. Shunt trips (optional). Lockout on breaker and window flap. Line and load side factory wired to "increased safety" terminals, ready for field connections. Flameproof main disconnect switches 125A max. with lockout provision (optional). FRP "increased safety" enclosures. Suitable for wet and corrosive locations, impact resistant, light weight.

Specifications

Brand Name R Stahl Item Name Circuit Breaker
Series 8562/51 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 480 - 277 V Trip Type Thermal Magnetic
Standards CSA C22.2 No 5-02, UL 489

Packages

1 - UNIT - 1