![wdmsu1c25uc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932673.jpg?preset=medium)
WEIDMULLER SU1C25UC 25Amp DIN-Rail Supplementary Circuit Breaker
Description
UL 1077 DIN-rail supplementary circuit breakers. When using the BR/SUxxxUC in DC applications, polarity does not have to be observed. Maximum acceptable voltage between the conductors depends on the number of poles, circuitry and relevant standard/approval.
Specifications
Brand Name | Weidmuller | Item Name | Miniature Circuit Breaker |
Series | SU | Number of Poles | 1 |
Amperage Rating | 25 A | Voltage Rating | 277 VAC/60 VDC |
Mounting Type | DIN Rail | Standards | UL 1077 |
Packages
1 - UNIT - 1 |