![cth3ta632lk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303196522.jpg?preset=medium)
EATON 3TA632LK #2-500 kcmil Eaton Cutler-Hammer Terminal Kit Lug, Aluminum
Description
Terminal kit includes: LTS3K (three-pole) or LTS4K (four-pole) terminal covers. Standard terminal included with complete breaker.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Line And Load Terminals | Series | G |
Amperage Rating | 630 A | Terminal Connection | Line and Load |
Conductor Size | 2 AWG - 500 kcmil Aluminum | Frame | J-K |
Dimensions | 8 x 4.5 x 3.5 in | Includes | LTS3K (3-Pole) or LTS4K (4-Pole) Terminal Covers |
Standards | UL Listed | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782116165636 |
Packages
1 - UNIT - 1 |