EATON BR115 15Amp 120/240VAC, 1-Pole, 10kAIC, BR Plug-On Circuit Breaker, Wire Size #14-4, Switch Duty Rated
Description
Plug-on branch feeder type arc fault circuit breakers. A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Specifications
Brand Name | Cutler Hammer | Item Name | Molded Case Circuit Breaker |
Type | Type BR | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-In |
Mounting Type | Plug-On | Phase | 1 |
Conductor Size | 14-4 AWG Copper/Aluminum | Trip Type | Thermal Magnetic, Long Time and Instantaneous |
Temperature Rating | 40 °C | Dimensions | 3 in L x 1 in W x 3 in H |
For Use With | Type BR Loadcenters | Standards | UL 489 Listed, Federal Specifications Classification W-C375 |
Application | For Residential and Light Commercial | UPC | 786676362054 |
Packages
1 - UNIT - 1 |