![cthege3070ffg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303128015.jpg?preset=medium)
EATON EGE3070FFG 25kA at 415 and 480V 70Amp 3-Pole Eaton Cutler-Hammer EG Series Thermal Magnetic Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A. Space-saving footprint High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Type | Complete Breaker |
Number of Poles | 3 | Interrupt Rating | 18 kA |
Voltage Rating | 347/600 VAC | Frequency Rating | 50/60 Hz |
Frame | EG | Trip Type | Fixed Magnetic,Fixed Thermal |
Dimensions | 2.9900 IN X 3.0000 IN X 5.5000 IN | Standards | CSA Certified,IEC Rated,UL Listed,CE Marked |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 782114876794 |
Packages
1 - UNIT - 1 |