EATON EGE3030FFG 3 Pole 30Amp 415/480V 25kAIC CB Eaton Cutler-Hammer EG Series Fixed Thermal Adjustable Magnetic Breaker
Description
Series G Mccb: Eg Frame, 30a, Three-pole, 600y/347v, 35 Kaic At 240v, 25 Kaic At 415v, 25 Kaic At 480v, 18 Kaic At 600y/347v , Line/load Standard W/ Metric Mounting Hardware, Fixed Thermal/magnetic
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 35 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600Y/347 VAC |
Amperage Rating | 30 A | Voltage Rating | 347/600 VAC |
Frequency Rating | 50/60 Hz | Frame | EG |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 2.99 x 3 x 5.5 in |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782114876718 |
Packages
1 - UNIT - 1 |