EATON EGE3125FFG 3 Pole 125Amp Eaton Cutler-Hammer EG Series Fixed Thermal Adjustable Magnetic Breaker
Description
G-series molded case circuit breaker provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. Compact design frees up panel space. Common field fit internal accessories make installation and custom configuration easy. Advanced trip unit functionality offers a wide range of adjustment for maximum flexibility. Features high speed blow open action.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 35 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600Y/347 VAC |
Amperage Rating | 125 A | Voltage Rating | 347/600 VAC |
Frequency Rating | 50/60 Hz | Frame | EG |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 2.99 x 3 x 3 in |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | Other |
UPC | 782114876848 |
Packages
1 - UNIT - 1 |