EATON EGK3125KSG 3 Pole 125Amp Eaton Cutler-Hammer Mold Case Switch
Description
Compact design frees up panel space. Common field-fit internal accessories make installation and custom configuration easy. Advanced trip unit functionality offers a wide range of adjustment for maximum flexibility. Features high-speed Blow-Open action. Mounting hardware and lugs are included for convenience.
Specifications
Brand Name | Eaton | Item Name | Molded Case Switch |
Type | Molded case switch | Series | G |
Number of Poles | 3 | Amperage Rating | 125 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Line and Load |
Frame | EG | Trip Type | Molded Case Switch |
Dimensions | 2.99 x 3 x 3 in | Standards | CE, CSA Certified, IEC Rated, UL Listed |
Application | Other | UPC | 782113960708 |
Packages
1 - UNIT - 1 |