EATON ELJBN3250W 3Pole 250Amp Eaton Cutler-Hammer Earth Leak Module for JG Breaker
Description
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Ground Fault Modules | Series | G |
Number of Poles | 3 | Amperage Rating | 250 A |
Voltage Rating | 480 VAC | Mounting Type | Bottom |
Frequency Rating | 50/60 Hz | Frame | JG |
Dimensions | 3.57 x 4.13 x 4.13 in | Standards | UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 786679118962 |
Packages
1 - UNIT - 1 |