EATON HMCPE050K2C 50Amp 600Vac 3-Pole Eaton Cutler-Hammer Series C Motor Molded Circuit Protector, E-Frame
Description
Molded case G-series thermal magnetic motor protection circuit breaker for motor starter EG frame with magnetic trip unit.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Motor Circuit Protector | Series | G |
Number of Poles | 3 | Amperage Rating | 50 A |
Voltage Rating | 480 V | Frame | J-K |
Trip Type | Adjustable, Magnetic | Dimensions | 6.5 x 3 x 5.5 in |
Standards | CSA Certified, UL Listed | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786679113677 |
Packages
1 - UNIT - 1 |