EATON HMCPJ250W5L 600VAC 250Amp 3-Pole Eaton Cutler-Hammer HMCP-Series Fixed Thermal Adjustable Magnetic Molded Case Circuit Breaker
Description
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Specifications
Brand Name | Cutler Hammer | Item Name | Molded Case Circuit Breaker |
Type | Type HMCPJ | Series | G |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 250 A | Voltage Rating | 600 VAC, 250 VDC |
Terminal Connection | Line and Load | Mounting Type | DIN Rail/Panel |
Phase | 3 | Conductor Size | 14-1/0 AWG |
Frame | JG | Trip Setting | 1250 - 2500 A |
Trip Type | Adjustable, Magnetic | Dimensions | 4.13 in W x 3.57 in D x 7 in H |
Standards | UL Listed, CSA Certified | Application | For Motor Circuits |
UPC | 782114965795 |
Packages
1 - UNIT - 1 |