EATON JGE3250FAG 600VAC 250Amp 3-Pole Eaton Cutler-Hammer JG Series Thermal Magnetic Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Complete Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 65 kA at 240 VAC, 25 kA at 480 VAC, 18 kA at 600 VAC |
Amperage Rating | 250 A | Voltage Rating | 600 VAC |
Terminal Connection | Line and Load | Frequency Rating | 50/60 Hz |
Frame | JG | Trip Type | Fixed Thermal, Adjustable Magnetic |
Dimensions | 3.57 in L x 4.13 in W x 7 in H | Standards | UL Listed, IEC Rated, CSA, CE Certified |
Application | For Circuit Protection | UPC | 782113526768 |
Packages
1 - UNIT - 1 |