EATON LGE3500FAG 415/480V 500Amp 3-Pole Eaton Cutler-Hammer G Series Thermal Magnetic Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Complete Breaker |
Type | Complete Breaker | Number of Poles | 3 |
Interrupt Rating | 65 kA at 240 VAC, 35 kA at 415 VAC, 35 kA at 480 VAC, 18 kA at 600 VAC | Amperage Rating | 500 A |
Voltage Rating | 600 VAC | Terminal Connection | Line and Load |
Frame | LG | Trip Type | Fixed Thermal, Adjustable Magnetic |
Dimensions | 4.09 in L x 5.48 in W x 10.13 in H | Standards | IEC Rated,UL Listed,CSA Certified,CE Marked |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782116142415 |
Packages
1 - UNIT - 1 |