600VAC 250VDC 600Amp 3Pole Eaton Cutler-Hammer LG Series Thermal Magnetic Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Number of Poles | 3 |
Interrupt Rating | 65 kAIC at 240 VAC, 35 kAIC at 415 VAC, 35 kAIC at 480 VAC, 18 kAIC at 600 VAC | Amperage Rating | 600 A |
Voltage Rating | 600 VAC | Terminal Connection | Standard |
Frame | LG | Trip Type | Fixed Thermal, Adjustable Magnetic |
Dimensions | 5.48 x 5.48 x 5.48 in | Includes | Frame, Trip Unit, Standard Terminals and Mounting Hardware |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782116142422 |
Packages
1 - UNIT - 1 |