![cthlge3630nn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303178753.jpg?preset=medium)
EATON LGE3630NN Molded Case Circuit Breaker Type LGE 630 A, 3 P,
Description
Eaton molded case circuit breaker accessory frame, Frame only, 630 A, 65 kAIC at 240 V, 35 kAIC at 480 V, 18 kAIC at 600 V, Three-pole, Frame only (no trip), Frame J-K, Series G
Specifications
Brand Name | Cutler Hammer | Item Name | Molded Case Circuit Breaker |
Type | Type LGE | Series | G |
Number of Poles | 3 | Interrupt Rating | 65 kA at 240 V, 35 kA at 415 V, 35 kA at 480 V, 18 kA at 600 V |
Amperage Rating | 630 A | Voltage Rating | 240/415/480/600 V |
Phase | 3 | Frame | LG |
Trip Type | Frame Only (no Trip) | Dimensions | 5.48 in W x 4.09 in D x 10.13 in H |
Standards | UL Listed, CSA Certified, IEC, HACR Rated, CE | Application | For Plant Protection, Low Interruption |
UPC | 782116336142 |
Packages
1 - UNIT - 1 |