C-H NGS308033E BKR
Description
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 800A, 480 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 85 kAIC at 240 VAC, 50 kAIC at 480 VAC |
Amperage Rating | 800 A | Voltage Rating | 480 VAC |
Terminal Connection | Line and Load | Frequency Rating | 50/60 Hz |
Frame | NG | Trip Type | Electronic LS, Digitrip 310 RMS |
Dimensions | 6 x 9 x 9 in | Standards | CSA Certified, UL Listed, HACR Rated |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 786685379326 |
Packages
1 - UNIT - 1 |