EATON NS2-160-BT-NA MOLDED CASE SWITCH 3P160A BT TRML
Description
Eaton molded case circuit breaker accessory switch disconnector, Molded case switch, 160 A, Three-pole, Front frame clamp, Frame J-K, Series NZM, Box
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker accessory | Series | NZM |
Number of Poles | 3 | Amperage Rating | 160 A |
Terminal Connection | Front Frame Clamp | Frame | J-K |
Dimensions | 5.591 x 4.134 x 7.283 in | Standards | UL 489/IEC 60947-2, CSA C22.2 No. 5, CE Certified |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015081072549 |
Packages
1 - UNIT - 1 |