EATON NS2-200-BT-NA 200Amp 3-Pole Molded Case Switch Disconnector
Description
Eaton molded case circuit breaker accessory switch disconnector, Molded case switch, 200 A, Three-pole, Front frame clamp, Frame J-K, Series NZM, Box
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker accessory | Series | NZM |
Number of Poles | 3 | Amperage Rating | 200 A |
Terminal Connection | Front Frame Clamp | Frame | J-K |
Dimensions | 5.591 x 4.134 x 7.283 in | Standards | CSA C22.2 No 5, IEC 60947-2, CE Certified, UL 489 |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015081072556 |
Packages
1 - UNIT - 1 |