EATON NS3-400-NA 3 Pole 400Amp Eaton Moeller Molded Case Switch Terrminal Screw
Description
Molded case switches with high short circuit ratings, provides systems designers much greater freedom in the selection of equipment, since no additional consideration of the upstream feeder circuit is necessary up to those ratings. The supply circuit, in practice, will always feature an upstream overcurrent protective device, because the feeder requires overload and short circuit protection, but the type of protective device need not be a concern for the exporter. It can be selected locally in accordance with applicable electrical codes.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker accessory | Number of Poles | 3 |
Interrupt Rating | 150 kAIC | Amperage Rating | 400 A |
Voltage Rating | 600 VAC | Terminal Connection | Front Screw |
Frame | NZM3 | Dimensions | 6.26 x 5.512 x 5.512 in |
Standards | CSA C22.2 No 5, UL 489, IEC 60947-2, CE Certified | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015081025477 |
Packages
1 - UNIT - 1 |