![cthnzmb2a50btna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305319611.jpg?preset=medium)
EATON NZMB2-A50-BT-NA 3 Pole 50Amp Eaton Moeller Rerminal Magnetic Adjustable Breaker
Description
3-Pole Circuit breaker with basic switching capacity and a thermomagnetic release. 50 AMP with a 300A-500A short-circuit release and an adjustable overload release from 40-50A. Line and load box lugs installed.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 50 A | Voltage Rating | 440 VAC |
Terminal Connection | Front Frame Clamp, Line and Load Box Lug | Frame | NZM2 |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 4.05 x 4.13 x 7.24 in |
Standards | Contact Manufacturer | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015081074246 |
Packages
1 - UNIT - 1 |