EATON NZMB2-AF200-BT-NA 200Amp 3-Pole NZM Series Molded Case Circuit Breaker
Description
MCCB NZM, NZM2 TM and Elec. Breakers, Circuit Breaker, 200-200A OL Prot. Rng, Frame clamp, front, Three-pole, 200A Perm. Current, 25 kA, 200-200A Set. Rng OL Prot., 1200-2000A Undelayed Adj. Rng., Rocker lever, motor drive optional
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Amperage Rating | 200 A |
Voltage Rating | 440 VAC | Terminal Connection | Front Frame Clamp |
Frame | NZM2 | Trip Type | Fixed Thermal, Adjustable Magnetic |
Dimensions | 5.51 x 5.86 x 5.86 in | Standards | CSA Certified, IEC Rated, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 015081072945 |
Packages
1 - UNIT - 1 |