EATON NZMH2-AF150-BT-NA FXD THERM STNG BT TRML3P 150A
Description
Eaton Series NZM complete molded case circuit breaker, NZM2-frame, NZMH2, Adj. thermal, fixed magnetic trip, 960-1600A delayed, Three-pole, 150A, 690 Vac, 750 Vdc, 85-150 kAIC, Box, Distribution circuit protect., Front frame clamp
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 85 - 150 kAIC |
Amperage Rating | 150 A | Voltage Rating | 690 VAC/750 VDC |
Terminal Connection | Front Frame Clamp | Frame | NZM2 |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 5.9 x 4.1 x 7.7 in |
Standards | CSA Certified, IEC Rated, UL Listed | Application | Other |
UPC | 015081074710 |
Packages
1 - UNIT - 1 |