EATON NZMH3-AEF400-NA FXD THERM STNG SCR TRML3P 400A
Description
Eaton Series NZM complete molded case circuit breaker, NZM3-frame, NZMH3, Thermal-magnetic trip, Three-pole, 400A, 690 Vac, 100 kAIC at 480 Vac, Distribution circuit protection, 400-400A, 800-4400A delayed, Front screw, 400-400A
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 100 kAIC at 480 VAC |
Amperage Rating | 400 A | Voltage Rating | 690 VAC |
Terminal Connection | Front Screw | Frame | NZM3 |
Trip Type | Thermal Magnetic | Dimensions | 5.51 x 6.53 x 6.53 in |
Standards | CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015082692869 |
Packages
1 - UNIT - 1 |