![cthnzmn2a100btna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308944271.jpg?preset=medium)
EATON NZMN2-A100-BT-NA 100Amp 3 Pole Eaton Moeller Boxed Terminal Adjustable Circuit Breaker
Description
Circuit breaker with adjustable overload releases. Box terminals guarantee secure contact for the direct connection of 1-2 flexible copper conductors or flat strip.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Amperage Rating | 100 A | Voltage Rating | 690 VAC/750 VDC |
Terminal Connection | Box Lug | Frame | NZM2 |
Trip Type | Thermal Magnetic | Dimensions | 4.05 x 4.13 x 7.24 in |
Standards | CSA Certified | UPC | 015081074390 |
Packages
1 - UNIT - 1 |